- Repulpable Barricade Tape
- 150 ft Length
- 3 in Width
| Color | Yellow |
| Text on Tape | Caution |
| Length | 150 ft |
| Shelf Life | 60 Months |
| Type | Repulpable Barricade Tape |
| Thickness | 10 mil |
| Material | Cotton Fabric |
| Backing Material | Cotton Fabric |
| Adhesive | Non-Adhesive |
| Weight | 8.0 LB |
| EAN or UPC | 51128577875 |

