- Wire Disconnects
| Insulation | None |
| Color | Bare |
| Wire Range | 16 to 14 AWG |
| Overall Length | 0.64 in |
| Weight | 1.19 LB |
| EAN or UPC | 51128590119 |
| Insulation | None |
| Color | Bare |
| Wire Range | 16 to 14 AWG |
| Overall Length | 0.64 in |
| Weight | 1.19 LB |
| EAN or UPC | 51128590119 |