- 8 in Diameter
- 40 Grit
- Ceramic Aluminum Oxide Material
| Color | Purple |
| Grit | 40 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Ceramic Aluminum Oxide |
| Vacuum Support | No |
| Dia. | 8 in |
| Weight | 0.039 LB |
| EAN or UPC | 51131003798 |
| Color | Purple |
| Grit | 40 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Ceramic Aluminum Oxide |
| Vacuum Support | No |
| Dia. | 8 in |
| Weight | 0.039 LB |
| EAN or UPC | 51131003798 |