- 8 in Diameter
- Ceramic Aluminum Oxide Material
- 80 Grit
| Material | Ceramic Aluminum Oxide |
| Grit Type | Coarse |
| Color | Green |
| Wet or Dry | Dry |
| Dia. | 8 in |
| Vacuum Support | No |
| Grit | 80 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Performance | Better |
| Backing Wt. | D Weight |
| Sanding Method | Hand |
| Sanding Surface | Clear Coat |
| Weight | 0.046 LB |
| EAN or UPC | 51131015494 |

