- P320 Grit
- 16 1/2 in Length
- 2 in Width
- Aluminum Oxide Material
| Color | Purple |
| Material | Aluminum Oxide |
| Performance | Best |
| Length | 16 1/2 in |
| Wet or Dry | Dry |
| Grit | P320 |
| Method of Attachment | Hook & Loop |
| Backing Wt. | C Weight |
| Weight | 8.3 LB |
| EAN or UPC | 51131018600 |
| Color | Purple |
| Material | Aluminum Oxide |
| Performance | Best |
| Length | 16 1/2 in |
| Wet or Dry | Dry |
| Grit | P320 |
| Method of Attachment | Hook & Loop |
| Backing Wt. | C Weight |
| Weight | 8.3 LB |
| EAN or UPC | 51131018600 |