- 5 in Diameter
- Ceramic Material
- 36 Grit
| Center Hole | 7 in |
| Sanding Surface | Clear Coat |
| Performance | Better |
| Grit Type | Coarse |
| Dia. | 5 in |
| Color | Green |
| Method of Attachment | Hub & Retainer Nut |
| Grit | 36 |
| Backing Material | Fiber |
| Sanding Method | Machine |
| Material | Ceramic |
| Weight | 0.075 LB |
| EAN or UPC | 51131019140 |

