- 4 in Diameter
- Ceramic Material
- 0.035 in Thickness
- Coated Abrasive Type
applications
- Ideal for use on a wide variety of utility type cut-off tools
features
- Extra high cut rates and long life
- Provides top level grinding for fiberglass, stainless steel, mild steel and alloys
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Type of Abrasive | Coated |
| Type | Type 1 |
| Bond | Resin |
| Thickness | 0.035 in |
| RPM [Max] | 26250 rpm |
| Center Hole | 3/8 in |
| Material | Ceramic |
| Performance | Best |
| Disc Size | 4 x 1/32 x 3/8 |
| Dia. | 4 in |
| Used With | Glass |
| Type of Construction | Green Corps™ |
| Color | Green |
| Weight | 0.039 LB |
| EAN or UPC | 51131019942 |

