- 240 in Length
- 3/4 in Width
| Type | Polyester Tape |
| Temperature Range [Max] | 220 °F |
| Length | 240 in |
| Weight | 0.191 LB |
| EAN or UPC | 51131034075 |
| Type | Polyester Tape |
| Temperature Range [Max] | 220 °F |
| Length | 240 in |
| Weight | 0.191 LB |
| EAN or UPC | 51131034075 |