- Buff Pad Type
- Hook and Loop Attachment
- 3 in Diameter
- Foam Material
- 11000 Maximum rpm
| Dia. | 3 in |
| Method of Attachment | Hook & Loop |
| Color | Blue |
| Type | Buff Pad |
| Sides | 1 |
| Material | Foam |
| RPM [Max] | 11000 rpm |
| Weight | 0.44 LB |
| EAN or UPC | 51131057609 |
| Dia. | 3 in |
| Method of Attachment | Hook & Loop |
| Color | Blue |
| Type | Buff Pad |
| Sides | 1 |
| Material | Foam |
| RPM [Max] | 11000 rpm |
| Weight | 0.44 LB |
| EAN or UPC | 51131057609 |