- 4 in Diameter
- Silicon Carbide Material
description
- We manufacture our Scotch-Brite™ Roloc™ Clean and Strip XT Disc to be a long lasting disc designed to remove coatings, rust and weld discoloration. It combines coarse silicon carbide abrasive with durable, rigid, non-woven material. This unique disc can aggressively clean without significantly altering the base material.
features
- Aggressively removes paint, rust and coatings
- Load resistant material resists clogging for consistent cutting action
- Smear resistant properties avoid extra cleaning of the work surface
- Coarse grade silicon carbide provides aggressive cutting and leaves a fine finish without gouging the workpiece
- Roloc™ attachment system provides easy disc change out for multi-step finishing processes
| Type of Abrasive | Non-Woven |
| Form Type | Disc |
| Abrasive Material | Silicon Carbide |
| Grade | Extra Coarse |
| Overall Diameter | 4 in, 101.6 mm |
| Used With | All Metals |
| For Use On | All Metals |
| Material | Silicon Carbide |
| Thickness | 0.5 in |
| Attachment Type | TR+ |
| Center Hole | 0.5 in, 12.7 mm |
| Dia. | 4 in |
| Color | Purple |
| Grit Type | Extra Coarse |
| Product Form | Disc |
| Method of Attachment | TR+ |
| RPM [Max] | 8000 rpm |
| Weight | 0.15 LB |
| EAN or UPC | 51131074705 |

