- 8 in Diameter
- 5/8 in Center Hole
| Color | White |
| Dia. | 8 in |
| RPM [Max] | 3000 rpm |
| Center Hole | 5/8 in |
| Weight | 1.95 LB |
| EAN or UPC | 51131075177 |
| Color | White |
| Dia. | 8 in |
| RPM [Max] | 3000 rpm |
| Center Hole | 5/8 in |
| Weight | 1.95 LB |
| EAN or UPC | 51131075177 |