- Ultra Sheer Knee Highs Style
- Black Color
| Size Group | Large |
| Compression Level | Mild |
| Style | Ultra Sheer Knee Highs |
| Type | Anti-Embolism Stockings |
| Color | Black |
| Used With | Achy Legs, Mild Spider, Tired, Varicose Veins or Swelling |
| Weight | 0.0 LB |
| EAN or UPC | 51131200869 |

