- Ultra Sheer Pantyhose Women Style
- Beige Color
| Style | Ultra Sheer Pantyhose Women |
| Used With | Mild Swelling, Mild Varicose Veins, Tired or Achy Legs |
| Type | Pantyhose |
| Compression Level | Mild |
| Size Group | Large |
| Color | Beige |
| Weight | 0.0 LB |
| EAN or UPC | 51131201347 |
| Style | Ultra Sheer Pantyhose Women |
| Used With | Mild Swelling, Mild Varicose Veins, Tired or Achy Legs |
| Type | Pantyhose |
| Compression Level | Mild |
| Size Group | Large |
| Color | Beige |
| Weight | 0.0 LB |
| EAN or UPC | 51131201347 |