- P320 Grit
- 12 m Length
- 70 mm Width
- Aluminum Oxide Material
| Wet or Dry | Dry |
| Performance | Best |
| Grit | P320 |
| Color | Purple |
| Length | 12.000 m |
| Material | Aluminum Oxide |
| Backing Wt. | E Weight |
| Weight | 4.01 LB |
| EAN or UPC | 51131307056 |
| Wet or Dry | Dry |
| Performance | Best |
| Grit | P320 |
| Color | Purple |
| Length | 12.000 m |
| Material | Aluminum Oxide |
| Backing Wt. | E Weight |
| Weight | 4.01 LB |
| EAN or UPC | 51131307056 |