- PAPR Painter`s Kit
| Battery Life | 8 Hours |
| Mounting Type | Belt-Mounted |
| Battery Type | NiCd - Rechargeable |
| Filter Type | Particulate |
| Breathing Tube Type | Back-Mounted |
| Type | PAPR Painter`s Kit |
| Headgear Type | Headgear w/Clear Visor |
| Color | Gray/Black |
| Weight | 0.0 LB |
| EAN or UPC | 51131373358 |

