- Coverall
- 2X-Large Size
| Style | 3 Panel Hood |
| Purpose | Hazardous Dust |
| Seam | Serged Bound |
| Material | Laminates |
| Color | White |
| Closure Type | Two-Way Zipper |
| Size Group | 2X-Large |
| Type | Coverall |
| Weight | 0.0 LB |
| EAN or UPC | 51131498099 |
| Style | 3 Panel Hood |
| Purpose | Hazardous Dust |
| Seam | Serged Bound |
| Material | Laminates |
| Color | White |
| Closure Type | Two-Way Zipper |
| Size Group | 2X-Large |
| Type | Coverall |
| Weight | 0.0 LB |
| EAN or UPC | 51131498099 |