- 3 ft Length
- 1/2 in Width
- Multi-Color
description
- 3M™ Professional Quality Electrical Tape insulates and protects against abrasion, weather, water, solvent splashes and chemicals. Stretchy, conformable vinyl plastic. Applications include home, marine, auto, trailers and tools.
features
- 7 mil electrical tape
- Stretches to conform to virtually any shape
- Abrasion and weather resistant
- Available in 5 fade-resistant colors
- Made in the USA
| Color | Multi-Color |
| Backing Material | PVC |
| Temperature Range [Max] | 220 °F |
| Length | 3 ft |
| Type | Vinyl Electrical Tape |
| Weight | 3.3 LB |
| EAN or UPC | 51131590731 |

