- Battery Pack
description
- This nickel metal hydride (NiMH) battery pack for the Breathe Easy turbo powered air purifying respirator (520-15-00) allows greater user comfort and faster charging capabilities. NIOSH approved with all cartridges.
features
- This nickel metal hydride (NiMH) battery pack allows greater user comfort and faster charging capabilities.
- NIOSH approved with all cartridges.
- This nickel metal hydride battery pack powers the Breathe Easy powered air purifying respirators for eight hours.
| Battery Type | NiMH - Rechargeable |
| Color | Black |
| Battery Life | 8 hr |
| Type | Battery Pack |
| Weight | 0.0 LB |
| EAN or UPC | 51131916449 |

