- 0.1 gal Container Size
- Cartridge Container Type
- White Color
| Full Cure | 24 h |
| Adhesive | Polyurethane |
| Tack-Free [Nom] | 1 h |
| Container Size | 0.1 gal |
| Physical Form | Medium Paste |
| Color | White |
| Container Type | Cartridge |
| Hardness | 60 Shore A |
| Weight | 0.94 LB |
| EAN or UPC | 51135065204 |

