- 15 1/2" wide x 150' long
- High Capacity Sorbent Roll
applications
- Use for lining drawers, covering workbenches or masking large areas from mist and overspray
features
- Covers large surfaces
- May be easily cut to desired length and to fit tight corners
- Can be used to cover large spills or as a precaution in areas where large spills may occur
- Scrim on one side to increase strength and help eliminate linting
| Length | 150 ft |
| Material | N/A |
| Rolls Per Box | N/A |
| Type | N/A |
| Width | 15 in |
| Material Wt. | .14 lbs |
| Weight | 11.4 LB |

