- 5" wide x 50' long
- High Capacity Sorbent Pad
applications
- Cleaning up spills, drips and fluid leaks
- Can be used in pillow, pad, roll or boom configuration
features
- Easy-to-use
- Versatile
- Scrim on one side to increase strength and help eliminate linting
- Dispenses from box in a continuous roll
- Perforated every 16" for length selection
- less waste
| Material | N/A |
| Type | N/A |
| Length | 50 ft |
| Material Wt. | N/A |
| Width | 5 in |
| Rolls Per Box | 112 |
| Weight | 34.0 LB |

