- 4 1/2 in Diameter
- Ceramic Material
- 0.045 in Thickness
applications
- Ideal for use on a wide variety of utility type cut-off tools
features
- Extra high cut rates and long life
- Provides top level grinding for fiberglass, stainless steel, mild steel and alloys
caution
- This guard has been shown to reduce the risk and severity of injury from being drawn between the roll and belt. This device cannot guarantee against abrasive or other types of injury incurred from contact with a moving conveyor belt or roll.
| Disc Size | 4 1/2 x 3/64 x 7/8 |
| Type | Type 1 |
| Dia. | 4.5 in |
| Material | Ceramic |
| Thickness | 0.045 in |
| Performance | Best |
| Used With | Glass |
| RPM [Max] | 13300 rpm |
| Center Hole | 7/8 in |
| Color | Green |
| Type of Construction | Green Corps™ |
| Bond | Resin |
| Weight | 0.064 LB |
| EAN or UPC | 51141202754 |

