- 5 in Diameter
- Ceramic Material
- 0.045 in Thickness
applications
- Ideal for use on a wide variety of utility type cut-off tools
features
- Extra high cut rates and long life
- Provides top level grinding for fiberglass, stainless steel, mild steel and alloys
caution
- The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
| RPM [Max] | 12200 rpm |
| Used With | All Metals |
| Type of Construction | Green Corps™ |
| Type | Type 1 |
| Material | Ceramic |
| Disc Size | 5 x 3/64 x 7/8 |
| Performance | Best |
| Thickness | 0.045 in |
| Color | Green |
| Dia. | 5 in |
| Center Hole | 7/8 in |
| Bond | Resin |
| Weight | 0.073 LB |
| EAN or UPC | 51141202761 |

