- Orbital Sander
- 5 in Diameter
| RPM [Max] | 12000 rpm |
| Dia. | 5 in |
| Material | Aluminum Oxide |
| Length | 9.630 in |
| Power Type | Pneumatic |
| Vacuum Support | No |
| Orbit Diameter | 0.18 in |
| Type | Orbital Sander |
| Type of Abrasive | Coated |
| Height | 4.160 in |
| Flow | 17 SCFM |
| Weight | 0.13 KG |
| EAN or UPC | 51141203171 |

