- 6 in Diameter
- Ceramic Material
- 0.045 in Thickness
applications
- Ideal for use on a wide variety of utility type cut-off tools
features
- Provides top level grinding for fiberglass, stainless steel, mild steel and alloys
- Extra high cut rates and long life
caution
- Do not use without guards
| Dia. | 6 in |
| Thickness | 0.045 in |
| Performance | Best |
| Center Hole | 7/8 in |
| Material | Ceramic |
| Bond | Resin |
| Color | Black |
| Used With | Glass |
| Type | Type 1 |
| Disc Size | 6 x 0.045 x 7/8 |
| RPM [Max] | 10200 rpm |
| Type of Construction | Green Corps™ |
| Grit | 36 |
| Weight | 0.13 LB |
| EAN or UPC | 51141203492 |

