- 5 in Diameter
- Molded, Regular
| Method of Attachment | Stikit™ |
| Density Rating | Firm |
| Type | Regular, Molded |
| Shape | 30° |
| RPM [Max] | 12000 rpm |
| Thickness | 0.375 in |
| Thread Type | External |
| Front Color | Blue |
| Dia. | 5 in |
| Thread Size | 5/16-24 |
| Color | Red |
| Weight | 0.0 KG |
| Method of Attachment | Stikit™ |
| Density Rating | Firm |
| Type | Regular, Molded |
| Shape | 30° |
| RPM [Max] | 12000 rpm |
| Thickness | 0.375 in |
| Thread Type | External |
| Front Color | Blue |
| Dia. | 5 in |
| Thread Size | 5/16-24 |
| Color | Red |
| Weight | 0.0 KG |