- 5 in Overall Diameter
- P180 Grit
- Ceramic Aluminum Oxide Abrasive Material
description
- 3M™ Hookit™ Paper Disc 735U is constructed with a blend of ceramic aluminum oxide grain on a strong paper backing, offering a combination of durability and cutting efficiency together with the convenience of a hook-and-loop attachment system.
features
- Ceramic aluminum oxide blend offers excellent cut rate and life for increased productivity over traditional abrasives for sanding on whitewood and metal substrates
- Hook and loop attachment makes disc changes fast and easy
- Load-resistant coating repels dust and debris to help prevent loading
- Open coat reduces loading
- Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings and is suitable for portable sanders
| Weight | 3.693 LB |
| EAN or UPC | 51141207346 |

