- 5 in Diameter
- Tab Liner Type
- P150 Grit
- Ceramic Aluminum Oxide Material
| Color | Purple |
| Coat Type | Open Coat |
| Performance | Best |
| Backing Wt. | C Weight |
| Material | Ceramic Aluminum Oxide |
| RPM [Max] | 12000 rpm |
| Grit | P150 |
| Vacuum Support | No |
| Backing Material | Paper |
| Type | Tab Liner |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Aluminum |
| Dia. | 5 in |
| Weight | 3.943 LB |
| EAN or UPC | 51141207667 |

