- Conspicuity Marking
- 50 yd Length
- 2 in Width
applications
- Vehicle Visibility
| Color | Red |
| Length | 50 yd |
| Type | Conspicuity Marking |
| Width | 2 in |
| Construction | Flexible |
| Series | 963 |
| Weight | 3.1 LB |
| EAN or UPC | 51141224978 |
| Color | Red |
| Length | 50 yd |
| Type | Conspicuity Marking |
| Width | 2 in |
| Construction | Flexible |
| Series | 963 |
| Weight | 3.1 LB |
| EAN or UPC | 51141224978 |