- 6 in Diameter
- Tab Liner Type
- P100 Grit
- Ceramic Aluminum Oxide Material
description
- 3M™ Stikit™ Paper Disc 735U combines long-lasting 3M ceramic/ aluminum oxide blend with the convenience of a tabbed adhesive backing for a major boost in productivity. These versatile ceramic blend discs provide an efficient solution for sanding and finishing wood, metals, fiberglass, and other solid surfaces, as well as for blending and finishing on aluminum and carbon steel.
features
- Ceramic aluminum oxide blend self-sharpens at a high rate and has exceptional durability
- 3M™ Stikit™ adhesive on a C-weight backing allows quick, easy application and removal while resisting tears
- Tabs are easy to grab for quick liner removal
- Load-resistant coating helps prevent dust and debris from clogging the abrasive for better cut-rate and longer disc life
- Resin bond resists heat to prolong the life of the disc
| RPM [Max] | 12000 rpm |
| Abrasive Material | Ceramic Aluminum Oxide |
| Performance | Best |
| Material | Ceramic Aluminum Oxide |
| Backing Wt. | C Weight |
| Used With | Aluminum |
| Type | Tab Liner |
| Backing Material | Paper |
| Dia. | 6 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Vacuum Support | No |
| Coat Type | Open |
| Color | Purple |
| Grit | P100 |
| Product Form | Disc |
| Backing Weight | C Weight |
| Attachment Type | PSA |
| For Use On | Carbon Steel, Paint, Whitewood, Solid Surface, Soft Composite, Softwood, Hard Composite, Aluminum, Plastic, Metal, Composites, Glass |
| Overall Diameter | 6 in, 152.4 mm |
| Form Type | Tab Liner |
| Weight | 4.45 LB |
| EAN or UPC | 51141240435 |

