- 6 in Diameter
- Tab Liner Type
- P220 Grit
- Ceramic Aluminum Oxide Material
| Material | Ceramic Aluminum Oxide |
| Coat Type | Open Coat |
| Color | Purple |
| Grit | P220 |
| RPM [Max] | 12000 rpm |
| Dia. | 6 in |
| Backing Material | Paper |
| Performance | Best |
| Backing Wt. | C Weight |
| Type | Tab Liner |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Aluminum |
| Vacuum Support | No |
| Weight | 3.1 LB |
| EAN or UPC | 51141240473 |

