- 5 in Diameter
- Aluminum Oxide Material
- P400 Grit
| Dia. | 5 in |
| Backing Wt. | C Weight |
| Grit | P400 |
| RPM [Max] | 12000 rpm |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Paper |
| Vacuum Support | No |
| Performance | Good |
| Used With | Composites |
| Coat Type | Open Coat |
| Material | Aluminum Oxide |
| Color | White |
| Weight | 4.693 LB |
| EAN or UPC | 51141276823 |

