Skip to content Skip to navigation menu
NX Hook & Loop Paper Disc

00-051141-27966-4

NX Hook & Loop Paper Disc
Item #106262892
  • 6 in Overall Diameter
  • P800 Grit
  • Aluminum Oxide Abrasive Material
NX Hook & Loop Paper Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Diameter
  • P800 Grit
  • Aluminum Oxide Abrasive Material

description

  • 3M™ NX Hook and Loop Paper Disc is ideal for use with dual action or random orbital sanders on a variety of substrates where loading is a concern.

features

  • Hook-and-loop feature provides reliable attachment and facilitates easy disc change and re-use
  • Durable paper backing is suitable for dual action or random orbital sanders (D-weight paper for grades 40, P60, P80
  • C-weight paper for grades P100–P800)
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
  • Open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade
Weight 0.0 LB
EAN or UPC 51141279664
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison