- 5 in Diameter
- Aluminum Oxide Material
- P120 Grit
| Performance | Good |
| Method of Attachment | Pressure Sensitive Adhesive |
| RPM [Max] | 12000 rpm |
| Coat Type | Open Coat |
| Material | Aluminum Oxide |
| Color | White |
| Backing Wt. | C Weight |
| Backing Material | Paper |
| Used With | All Metals |
| Vacuum Support | Yes |
| Grit | P120 |
| Dia. | 5 in |
| Weight | 0.0 LB |
| EAN or UPC | 51141280127 |

