- Random Orbital Sander
- 3 in Diameter
| Vacuum Support | Yes |
| Width | 6.810 in |
| Orbit Diameter | 0.18 in |
| Dia. | 3 in |
| Power Type | Pneumatic |
| RPM [Max] | 12000 rpm |
| Length | 12.690 in |
| Type | Random Orbital Sander |
| Height | 5 1/4 in |
| Flow | 17 SCFM |
| Weight | 0.0 KG |
| Vacuum Support | Yes |
| Width | 6.810 in |
| Orbit Diameter | 0.18 in |
| Dia. | 3 in |
| Power Type | Pneumatic |
| RPM [Max] | 12000 rpm |
| Length | 12.690 in |
| Type | Random Orbital Sander |
| Height | 5 1/4 in |
| Flow | 17 SCFM |
| Weight | 0.0 KG |