- 6 in Diameter
- Aluminum Oxide Material
- P80 Grit
| Backing Wt. | D Weight |
| Performance | Good |
| Method of Attachment | Pressure Sensitive Adhesive |
| Coat Type | Open Coat |
| Used With | All Metals |
| Dia. | 6 in |
| Color | White |
| Vacuum Support | No |
| Backing Material | Paper |
| RPM [Max] | 12000 rpm |
| Material | Aluminum Oxide |
| Grit | P80 |
| Weight | 5.57 LB |
| EAN or UPC | 51141311890 |

