- 5 in Overall Diameter
- P100 Grit
- Aluminum Oxide Abrasive Material
description
- 3M™ NX Hook and Loop Paper Disc is ideal for use with dual action or random orbital sanders on a variety of substrates where loading is a concern.
features
- Hook-and-loop feature provides reliable attachment and facilitates easy disc change and re-use
- Durable paper backing is suitable for dual action or random orbital sanders (D-weight paper for grades 40, P60, P80
- C-weight paper for grades P100–P800)
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
- Open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade
| Weight | 3.625 LB |
| EAN or UPC | 51141311982 |

