- Cartridge
description
- It's important to keep your respirator working at optimal performance. 3M™ Replacement Organic Vapor Cartridges are designed to bring you a quick and easy replacement solution when you're working with spray paints, solvents, pesticides and more.
| Color | Multi-Color |
| Connection Type | Bayonet |
| Type | Cartridge |
| Standard | P100 |
| Cartridge Type | Gas and Vapor |
| Filter Type | P95 |
| Overall Length [Min] | 7.4 in |
| Overall Height | 4.2 in, 10.668 cm |
| Cartridge or Filter Included | Yes |
| Overall Length [Max] | 18.796 cm |
| For Use With | Reusable Respirators |
| Weight | 6.046 LB |
| EAN or UPC | 51141324401 |

