- 60 ft Length
- 0.7 in Width
description
- Tartan™ Electrical Tape 1615-10 PACK, 0.70 in x 60 ft x 6 mil (18 mm x 18,2 m x 0,15 mm).
features
- 10 rolls per pack
- UL Listed vinyl electrical tape
- Suitable for use at not more than 600V and not more than 80°C (176°F)
- Made in the USA
| Thickness | 6 mil |
| Type | Polyester Tape |
| Length | 60 ft |
| Weight | 0.0 LB |
| EAN or UPC | 51141340456 |

