- 3 in Diameter
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Used With | All Metals |
| Grit Type | Coarse |
| Method of Attachment | TR |
| RPM [Max] | 18000 rpm |
| Dia. | 3 in |
| Weight | 1.0 LB |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Used With | All Metals |
| Grit Type | Coarse |
| Method of Attachment | TR |
| RPM [Max] | 18000 rpm |
| Dia. | 3 in |
| Weight | 1.0 LB |