- Turbo Assembly
| Type | Turbo Assembly |
| Filter Type | Particulate |
| Battery Life | Up to 12 Hours |
| Welding | Yes |
| Battery Type | Lithium Ion |
| Intrinsically Safe | No |
| Mounting Type | Belt-Mounted |
| Weight | 0.0 KG |
| EAN or UPC | 51141561769 |
| Type | Turbo Assembly |
| Filter Type | Particulate |
| Battery Life | Up to 12 Hours |
| Welding | Yes |
| Battery Type | Lithium Ion |
| Intrinsically Safe | No |
| Mounting Type | Belt-Mounted |
| Weight | 0.0 KG |
| EAN or UPC | 51141561769 |