3M
00-051144-02014-0
SUPERSEDED TO 3M_00051144020140, MTRL - 114069059
Item #102152896
-
Pre-Packed Quantities
- 180 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
features
- Silicon carbide abrasive product constructed on a C-weight, intermediate paper backing
- Can be run wet or dry
| Grit | 180 |
| Backing Material | Paper |
| Wet or Dry | Wet |
| Length | 11 in |
| Used With | All Metals |
| Backing Wt. | C Weight |
| Backing | C-weight paper |
| Color | Black |
| Micron Grade | 180 μm |
| Coat Type | Closed Coat |
| Material | Silicon Carbide |
| Weight | 0.048 LB |
| EAN or UPC | 51144020140 |
-
Pre-Packed Quantities

