- 9" x 11"
- 60 Grit
- Silicon Carbide
- Use wet or dry for Sanding
features
- Silicon carbide abrasive product constructed on a C-weight, intermediate paper backing
- Can be run wet or dry
| Width | 9 in |
| Backing | C-weight paper |
| Grit | 60 |
| Length | 11 in |
| Material | Silicon Carbide |
| Weight | 0.093 LB |
-
Pre-Packed Quantities


