- 120 Grit
- Utility Type
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Length | 11 in |
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Color | Black |
| Grit | 120 |
| Backing Wt. | J Weight |
| Type | Utility |
| Used With | Paint |
| Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Weight | 21.955 LB |
| EAN or UPC | 51144024087 |

