- 9" x 11"
- 180 Grit
- Silicon Carbide
- A-weight Paper
- For Metalworking & Woodworking
applications
- Metalworking and woodworking
features
- Silicon carbide sheet constructed on an A-weight, light paper backing
- Features an antiloading stearate coating
| Width | 9 in |
| Length | 11 in |
| Backing | A-weight paper |
| Grit | 180 |
| Material | Silicon Carbide |
| Weight | 0.024 LB |
| EAN or UPC | 51144102471 |
-
Pre-Packed Quantities


