- 4 1/2 in Diameter
- GL Disc Type
- 24 Grit
- Ceramic Material
| Used With | Aluminum |
| Performance | Better |
| Method of Attachment | Quick Change |
| RPM [Max] | 13300 rpm |
| Grit | 24 |
| Coat Type | Closed Coat |
| Disc Type | GL |
| Color | Orange |
| Backing Material | Fiber |
| Material | Ceramic |
| Dia. | 4.5 in |
| Weight | 0.106 LB |
| EAN or UPC | 51144138890 |

