- Cubitron™ Abrasive Grain Disc Constructed on a Fibre Backing
- Grinding Aid For Cooler Grinding
- 36 Grit
- 5" dia.
description
- A 3M™ ceramic grain disc constructed on a fibre backing.
applications
- Metalworking
features
- Grinding aid for cooler grinding
| Material | Aluminum Oxide, Cubitron™ |
| Dia. | 5 in |
| Center Hole | 7/8 in |
| Adhesive Backing | Fibre |
| Grit | 36 |
| Weight | 0.079 LB |
| EAN or UPC | 51144139309 |

