- 7 in Diameter
- Ceramic Material
- 24 Grit
description
- A 3M™ ceramic grain disc constructed on a fibre backing.
applications
- Metalworking
features
- Grinding aid for cooler grinding
| RPM [Max] | 8600 rpm |
| Type of Abrasive | Coated |
| Material | Ceramic |
| Backing Material | Fiber |
| Grit | 24 |
| Color | Orange |
| Adhesive Backing | Fibre |
| Used With | Aluminum |
| Dia. | 7 in |
| Center Hole | 0.875 in |
| Performance | Better |
| Coat Type | Closed Coat |
| Weight | 0.195 LB |
| EAN or UPC | 51144139378 |

