- 3/8 in Width
- 13 in Length
- 80 Grit
| Width | 3/8 in |
| Color | Brown |
| Grit | 80 |
| Backing Material | Cloth |
| Length | 13 in |
| Family Name | Aluminum Oxide 80 Medium Coated Sanding Belt |
| Weight | 0.011 LB |
| EAN or UPC | 51144145201 |
| Width | 3/8 in |
| Color | Brown |
| Grit | 80 |
| Backing Material | Cloth |
| Length | 13 in |
| Family Name | Aluminum Oxide 80 Medium Coated Sanding Belt |
| Weight | 0.011 LB |
| EAN or UPC | 51144145201 |