- 3" Dia
- 60 Grit
- Cubitron™ Abrasive
- Die# R300V
- 50 pcs
description
- A premium Cubitron™ abrasive grain Roloc™ disc constructed on a fibre backing.
applications
- Metalworking
| Dia. | 3 in |
| Backing Material | Fiber |
| Abrasive Material | Cubitron™ |
| Grit | 60 |
| Disc Type | Die# R300V |
| Weight | 0.029 LB |
| EAN or UPC | 51144223503 |
-
Pre-Packed Quantities


